This product requires certification to purchase.

4XL Size Polypropylene and Microporous Film Laminate Disposable Coverall with Hood in White

Liberty Glove & Safety

PermaGard™ 4XL Size Polypropylene and Microporous Film Laminate Disposable Coverall with Hood in White

  • Fast #
  • Part #TC181274X
  • Item #7457901
  • Manufacturer Part #C18127/4X
4 out of 5 Customer Rating
Liberty Glove & Safety

PermaGard™ 4XL Size Polypropylene and Microporous Film Laminate Disposable Coverall with Hood in White

  • Fast #
  • Part #TC181274X
  • Item #7457901
  • Manufacturer Part #C18127/4X
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock

Product Details

  • Requires Certification
Dimensions & Measurements
Clothing Size
4XL
Characteristics & Features
Collection
PermaGard™
Color Finish Name
White
Disposable
Yes
Material
Microporous Film Laminate, Plastic
Material Type
Polypropylene
Quick Release
No
Reusable
No
Warranty & Product Information
ASTM
ASTM F-1670, ASTM F-1671
UPC
744897092259