This product requires certification to purchase.

XL Size Polypropylene Coverall with Zipper Front in White

Liberty Glove & Safety

PermaGard™ XL Size Polypropylene Coverall with Zipper Front in White

  • Fast #
  • Part #L18120XLG
  • Item #7457744
  • Manufacturer Part #18120
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

PermaGard™ XL Size Polypropylene Coverall with Zipper Front in White

  • Fast #
  • Part #L18120XLG
  • Item #7457744
  • Manufacturer Part #18120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Excellent protection against dirt, light liquid splashes, and particles
  • Keeps non-hazardous particulates and liquids out while allowing moisture inside to dissipate
  • Features a lay down collar
  • Surged seem construction throughout
  • Open wrists and ankles
  • Zipper front closure with storm-fly
  • Material: Micro-Porous Film over SpunBonded Polypropylene
  • Color: White
  • Size: XL
  • Requires Certification
Dimensions & Measurements
Clothing Size
XL
Characteristics & Features
Collection
PermaGard™
Color Finish Name
White
Disposable
No
Material
Plastic
Material Type
Polypropylene
Quick Release
No
Reusable
Yes
Warranty & Product Information
ASTM
ASTM F-1670, ASTM F-1671
UPC
744897052987