This product requires certification to purchase.

18 in. Nylon and Polypropylene Beard Net in White

Liberty Glove & Safety

PolyGard™ 18 in. Nylon and Polypropylene Beard Net in White

  • Fast #
  • Part #L1903
  • Item #7458085
  • Manufacturer Part #1903
4.4 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

PolyGard™ 18 in. Nylon and Polypropylene Beard Net in White

  • Fast #
  • Part #L1903
  • Item #7458085
  • Manufacturer Part #1903
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Soft white nylon with 8'' holes measures 18'' x 8'
  • Fabric elastic head band
  • Requires Certification
Dimensions & Measurements
Size
18 in
Characteristics & Features
Collection
PolyGard™
Color Finish Name
White
Material
Plastic
Material Type
Nylon, Polypropylene
Warranty & Product Information
Product Type
Beard Net
UPC
744897041141