This product requires certification to purchase.

L Size Nylon and Nitrile Gloves in Grey and White

Liberty Glove & Safety

Q-Grip™ L Size Nylon and Nitrile Gloves in Grey and White

  • Fast #
  • Part #L4630QL
  • Item #7457799
  • Manufacturer Part #4630Q
3.5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Q-Grip™ L Size Nylon and Nitrile Gloves in Grey and White

  • Fast #
  • Part #L4630QL
  • Item #7457799
  • Manufacturer Part #4630Q
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Cutting edge technology nitrile coating
  • Extremely comfortable for prolonged wear
  • Excellent dexterity, sensitivity and fit
  • Colored cuffs for easy size identification
  • Durable to last through multiple laundering
  • Nitrile palm and fingertips coated with nylon shell
  • International standards: EN388: 3121
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
L
Characteristics & Features
Coating
Nitrile
Collection
Q-Grip™
Color Finish Category
Whites
Color Finish Name
White
Glove Type
Seamless
Material
Plastic, Rubber
Material Type
Nitrile, Nylon
Reusable
Yes
Warranty & Product Information
UPC
744897099357