This product requires certification to purchase.

21 in. White Boufant Caps (100 Per Pack)

Liberty Glove & Safety

Safety-Zone® 21 in. White Boufant Caps (100 Per Pack)

  • Fast #
  • Part #LIB15821W
  • Item #9843869
  • Manufacturer Part #15821W
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Safety-Zone® 21 in. White Boufant Caps (100 Per Pack)

  • Fast #
  • Part #LIB15821W
  • Item #9843869
  • Manufacturer Part #15821W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of spun bond polypropylene
  • Features latex-free elastic to ensure a comfortable and secure fit
  • Complies with food regulations
  • Size - 21 in
  • White color
  • Requires Certification

Documents

Dimensions & Measurements
Length
21 in
Package Quantity
Pack of 100
Characteristics & Features
Collection
Safety-Zone®
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Cap
UPC
744897059047