This product requires certification to purchase.

24 in. Polypropylene Bouffant Cap

Liberty Glove & Safety

Safety-Zone® 24 in. Polypropylene Bouffant Cap

  • Fast #
  • Part #L15824W
  • Item #7457928
  • Manufacturer Part #DBWH-21-5
3.9 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

Safety-Zone® 24 in. Polypropylene Bouffant Cap

  • Fast #
  • Part #L15824W
  • Item #7457928
  • Manufacturer Part #DBWH-21-5
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Constructed of spun bond polypropylene
  • Features latex free elastic to ensure a comfortable and secure fit
  • Complies with food regulations
  • Size: 24"
  • Color: White
  • Requires Certification
Dimensions & Measurements
Length
24 in
Characteristics & Features
Collection
Safety-Zone®
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Product Type
Cap
UPC
744897058866