This product requires certification to purchase.

XL Size PTFE Coverall with Hood and Boot in White

Liberty Glove & Safety

XL Size PTFE Coverall with Hood and Boot in White

  • Fast #
  • Part #DUTY122SWHXL002500
  • Item #7457567
  • Manufacturer Part #TY122SWHXL002500
5 out of 5 Customer Rating
Brand image
Liberty Glove & Safety

XL Size PTFE Coverall with Hood and Boot in White

  • Fast #
  • Part #DUTY122SWHXL002500
  • Item #7457567
  • Manufacturer Part #TY122SWHXL002500
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Comfort fit design with Tyvek® fabric's durability provides an advantage over microporous film fabrics delivers consistently better barrier, even after wear and abrasion
  • Applications include: lead and asbestos abatement/remediation, general maintenance/operations, spray painting, general clean-up
  • Features attached hood and attached skid-resistant boots
  • Surged seem construction throughout
  • Elastic wrists and waist
  • Zipper front closure at the chin
  • Material: Tyvek® - flash spun high density polyethylene
  • Color: White
  • Size: XL
  • Requires Certification
Dimensions & Measurements
Clothing Size
XL
Characteristics & Features
Color Finish Name
White
Disposable
No
Material
Tyvek
Quick Release
No
Reusable
Yes