This product requires certification to purchase.

1/2 HP 115V Cast Aluminum Submersible Sump Pump

Liberty Pumps

1/2 HP 115V Cast Aluminum Submersible Sump Pump

  • Fast #
  • Part #L453
  • Item #3461002
  • Manufacturer Part #453
4.3 out of 5 Customer Rating
Brand image
Liberty Pumps

1/2 HP 115V Cast Aluminum Submersible Sump Pump

  • Fast #
  • Part #L453
  • Item #3461002
  • Manufacturer Part #453
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vortex style impeller permits clog-free passage of solids
  • Polypropylene and powder coasted aluminum construction
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently sealed and lubricated bearings
  • Quick-connect power cord
  • Mercury-free float, series plug
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Height
15-1/4 in
Length
10-3/4 in
Maximum Feet of Head
34
Weight
12.5 lb
Width
9 in
Characteristics & Features
Coating
Polypropylene, Powder Coated
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Vortex
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Aluminum
Turn On/Turn Off Levels
Turn-on 12 in/Turn-off 6 in
Electrical & Operational Information
AMP
7.3
Automatic Shut-Off
Yes
Horsepower
1/2 hp
Maximum Temperature
104
Phase
Single Phase
RPM
3450
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Submersible
Type
L453
UL Listed
UL 778
UPC
671812114065