This product requires certification to purchase.

2-1/2 in. Rubber Grommet with 2 Cord Holes

Liberty Pumps

2-1/2 in. Rubber Grommet with 2 Cord Holes

  • Fast #
  • Part #LK001651
  • Item #7585568
  • Manufacturer Part #K001651
5 out of 5 Customer Rating
Brand image
Liberty Pumps

2-1/2 in. Rubber Grommet with 2 Cord Holes

  • Fast #
  • Part #LK001651
  • Item #7585568
  • Manufacturer Part #K001651
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kit, 2.5" cord grommet, rubber with 2 cord holes
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
2-1/2 in
Height
2 in
Length
4 in
Weight
1 lb
Width
7 in
Characteristics & Features
Material
Rubber
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Product Type
Grommet
UL Listed
No
UPC
671812143850