This product requires certification to purchase.

2 hp 1-Phase 208/230V Fiberglass and Stainless Steel Grinder Pump Package

Liberty Pumps

2400 Series 2 hp 1-Phase 208/230V Fiberglass and Stainless Steel Grinder Pump Package

  • Fast #
  • Part #L2460LSGX20224
  • Item #4478548
  • Manufacturer Part #2460LSGX202-24
4.7 out of 5 Customer Rating
Brand image
Liberty Pumps

2400 Series 2 hp 1-Phase 208/230V Fiberglass and Stainless Steel Grinder Pump Package

  • Fast #
  • Part #L2460LSGX20224
  • Item #4478548
  • Manufacturer Part #2460LSGX202-24
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 24" diameter system
  • Pre-mounted floats for pump control and alarm
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Galvanized guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Capacity
117 gal
Cord Length
25 ft
Depth
60 in
Diameter
24 in
Discharge
1-1/4 in
End Connection 1
FNPT
End Connection 2
Hub
End Connections
FNPT x Hub
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Flow Rate
38 gpm
Height
66 in
Length
60 in
Maximum Feet of Head
185
Weight
236 lb
Width
40 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
2400-Series Simplex Grinder Package
Coating
Fiberglass
Collection
2400 Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Rail Mount
Pump Stage
2
Turn On/Turn Off Levels
Turn-on 27 in_Turn-off 13 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
CSA Certified
Yes
Pump Application
Commercial
UL Listed
No
UPC
671812121490