This product requires certification to purchase.

1/6 HP Utility Pump with 25 ft. Power Cord

Liberty Pumps

260 Series 1/6 HP Utility Pump with 25 ft. Power Cord

  • Fast #
  • Part #L2602
  • Item #7387687
  • Manufacturer Part #260-2
4.3 out of 5 Customer Rating
Brand image
Liberty Pumps

260 Series 1/6 HP Utility Pump with 25 ft. Power Cord

  • Fast #
  • Part #L2602
  • Item #7387687
  • Manufacturer Part #260-2
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 168
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Thermoplastic body resists impact, stress, and corrosion
  • Self-cleaning trash-type impeller
  • 1/6 hp air cooled PSC motor
  • Shaft seal and lip seal
  • Thermal overload protection
  • Completely submersible
  • Removable bottom screen for easy cleaning
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Diameter
7 in
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
15 gpm
Height
11-1/2 in
Length
6-1/4 in
Maximum Feet of Head
20
Weight
29 lb
Width
6-1/4 in
Included Components
Built-In Grinder
No
Cover Included
No
Characteristics & Features
Brand Model Compatibility
250-Series Effluent/Sump Pumps
Coating
Thermoplastic
Collection
260 Series
Color Finish Category
Neutrals
Color Finish Name
Tan, Black
Discharge Configuration
Vertical
Impeller
Engineered Thermoplastic
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material
Thermoplastic
Pump Mounting
Free Standing
Pump Stage
1
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
2
Automatic Shut-Off
No
Horsepower
1/6 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
Pump Application
Utility
Type
L2602
UL Listed
UL 778
UPC
671812139914