This product requires certification to purchase.

1/2 HP 1 Pump Housing 208-230V 25 CORD 1-1/2

Liberty Pumps

280 Series 1/2 HP 1 Pump Housing 208-230V 25 CORD 1-1/2

  • Fast #
  • Part #L283HV2
  • Item #2369023
  • Manufacturer Part #283HV-2
4.2 out of 5 Customer Rating
Brand image
Liberty Pumps

280 Series 1/2 HP 1 Pump Housing 208-230V 25 CORD 1-1/2

  • Fast #
  • Part #L283HV2
  • Item #2369023
  • Manufacturer Part #283HV-2
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Liberty's unique, one-piece "UniBody" casting
  • Quick-connect power cord
  • Permanently lubricated upper and lower bearings
  • Oil-filled, hermetically dialed motors with thermal overload protection
  • Stainless steel, removable bottom screen
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Wide-angle float, series plug
  • 208-230V
  • 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Diameter
9-1/2 in
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
63 gpm
Height
15-1/2 in
Length
10-3/4 in
Width
9 in
Characteristics & Features
Brand Model Compatibility
280-Series Effluent/Sump Pumps
Collection
280 Series
Color Finish Name
Bronze, Black
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Hermetically Sealed
Pump Mounting
Free Standing
Pump Stage
1
Electrical & Operational Information
AMP
4
Automatic Shut-Off
Yes
Horsepower
1/2 hp
Maximum Temperature
104
Power Source
Electric
Volts
208-230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Pump
Pump Application
Effluent
Type
L283HV2
UL Listed
UL 778
UPC
671812106459