This product requires certification to purchase.

1/2 HP 115V Non-Automatic Aluminum Submersible Sump Pump

Liberty Pumps

450 Series 1/2 HP 115V Non-Automatic Aluminum Submersible Sump Pump

  • Fast #
  • Part #L4502
  • Item #4241079
  • Manufacturer Part #450-2
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

450 Series 1/2 HP 115V Non-Automatic Aluminum Submersible Sump Pump

  • Fast #
  • Part #L4502
  • Item #4241079
  • Manufacturer Part #450-2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Vortex style impeller permits clog-free passage of solids
  • Polypropylene and powder coasted aluminum construction
  • Stainless steel rotor shaft
  • Stainless steel fasteners
  • Oil-filled, hermetically sealed motors with thermal overload protection
  • Permanently sealed and lubricated bearings
  • 25' Quick-connect power cord
  • Manual Model
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Discharge
1-1/2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
48 gpm
Height
15 in
Length
10-3/4 in
Maximum Feet of Head
34
Weight
12.5 lb
Width
9 in
Characteristics & Features
Coating
Polypropylene, Powder Coated
Collection
450 Series
Corded Cordless
Corded
Discharge Configuration
Vertical
Impeller
Vortex
Material
Cast Aluminum
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Aluminum
Pump Motor Type
Hermetically Sealed
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 12 in/Turn-off 6 in
Electrical & Operational Information
AMP
7.3
Automatic Shut-Off
No
Horsepower
1/2 hp
Maximum Temperature
140
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Submersible
Pump Application
Sump
Type
L4502
UL Listed
UL 778
UPC
671812114034