This product requires certification to purchase.

5 x 6-1/2 in. Plastic Electrical Box

Liberty Pumps

5 x 6-1/2 in. Plastic Electrical Box

  • Fast #
  • Part #LJB70
  • Item #1508971
  • Manufacturer Part #JB70
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

5 x 6-1/2 in. Plastic Electrical Box

  • Fast #
  • Part #LJB70
  • Item #1508971
  • Manufacturer Part #JB70
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Junction box that provides easy wiring connection for pump stations
  • Accepts a piggy-back plug from the pump
  • Easy-to-use terminal strip included for connection of an alarm system
  • Requires Certification

Documents

Dimensions & Measurements
Height
5 in
Length
6 in
Weight
0.8 lb
Width
6-1/2 in
Included Components
Cover Included
Yes
Characteristics & Features
Color Finish Name
Grey, Black
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
Application
Commercial, Residential
NEMA
NEMA 4X
Product Type
Junction Box
Type
LJB70
UPC
671812101386