This product requires certification to purchase.

120V Plug In Duplex Sump Pump Control with Vertical Float Switch and Alarm

Liberty Pumps

5050 Series 120V Plug In Duplex Sump Pump Control with Vertical Float Switch and Alarm

  • Fast #
  • Part #L5050V
  • Item #4273598
  • Manufacturer Part #5050V
5 out of 5 Customer Rating
Brand image
Liberty Pumps

5050 Series 120V Plug In Duplex Sump Pump Control with Vertical Float Switch and Alarm

  • Fast #
  • Part #L5050V
  • Item #4273598
  • Manufacturer Part #5050V
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • NEMA 1 indoor rated enclosure
  • Automatically alternates pump operation
  • Factory installed 10' power cord
  • Factory wired vertical style float
  • Green power on indicator
  • Green pump run indicators
  • Audible and visual alarm
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Height
8 in
Length
18 in
Width
16 in
Characteristics & Features
Brand Model Compatibility
5050-Series Control and Alarm
Collection
5050 Series
Color Finish Name
Black
Material
Plastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Phase
Single Phase
Power Source
Electric
Volts
115V
Warranty & Product Information
NEMA
NEMA 1
Type
L5050V
UPC
671812118629