This product requires certification to purchase.

5HP 39GPM 208/230V 3 Phase Omnivore High Head Manual Cast Iron Grinder Pump with 50 ft Cord

Liberty Pumps

5HP 39GPM 208/230V 3 Phase Omnivore High Head Manual Cast Iron Grinder Pump with 50 ft Cord

  • Fast #
  • Part #LLSGH503M5
  • Item #12143664
  • Manufacturer Part #LSGH503M-5
3.2 out of 5 Customer Rating
Brand image
Liberty Pumps

5HP 39GPM 208/230V 3 Phase Omnivore High Head Manual Cast Iron Grinder Pump with 50 ft Cord

  • Fast #
  • Part #LLSGH503M5
  • Item #12143664
  • Manufacturer Part #LSGH503M-5
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Omnivore® grinder
  • One-piece uni-body casting
  • Stainless steel impeller
  • 300 Series SS rotor shaft
  • Quick-connect 50' power cord
  • Internal capacitor
  • 2-Stage
  • High Head
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Diameter
13-1/5 in
Discharge
1-1/4 in
End Connection 1
FPT
End Connections
FPT
Flow Rate
39 gpm
Maximum Feet of Head
185
Included Components
Built-In Grinder
Yes
Characteristics & Features
Coating
Epoxy
Color Finish Category
Reds
Color Finish Name
Red, Black, Grey
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
2
Electrical & Operational Information
AMP
4.9
Horsepower
5 hp
Phase
Three Phase
Power Source
Electric
RPM
3450
Volts
200/230V
Warranty & Product Information
Pump Application
Sewage
Type
LLSGH503M5
UPC
671812167184