This product requires certification to purchase.

Basin for Liberty Pumps P372LE52/A2 1/2 hp Simplex Sewage System

Liberty Pumps

Basin for Liberty Pumps P372LE52/A2 1/2 hp Simplex Sewage System

  • Fast #
  • Part #LK001132
  • Item #3460940
  • Manufacturer Part #K001132
5 out of 5 Customer Rating
Brand image
Liberty Pumps

Basin for Liberty Pumps P372LE52/A2 1/2 hp Simplex Sewage System

  • Fast #
  • Part #LK001132
  • Item #3460940
  • Manufacturer Part #K001132
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kit, Basin
  • For Pro370 Series
  • Includes 8 bolts
  • Requires Certification
Dimensions & Measurements
Height
32 in
Length
23 in
Width
26 in
Characteristics & Features
Brand Model Compatibility
Liberty Pumps P372LE52/A2 1/2 hp Simplex Sewage System
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
NSF Certified
No
UPC
671812112917