This product requires certification to purchase.

2 HP 36X120 Basin Duplex Grinder Pump Package with Stainless Steel Guide Rail & Steel Cover

Liberty Pumps

D3600 Series 2 HP 36X120 Basin Duplex Grinder Pump Package with Stainless Steel Guide Rail & Steel Cover

  • Fast #
  • Part #D36120LSGX20224SSC
  • Item #9515060
  • Manufacturer Part #D36120LSGX202-24-S-SC
5 out of 5 Customer Rating
Brand image
Liberty Pumps

D3600 Series 2 HP 36X120 Basin Duplex Grinder Pump Package with Stainless Steel Guide Rail & Steel Cover

  • Fast #
  • Part #D36120LSGX20224SSC
  • Item #9515060
  • Manufacturer Part #D36120LSGX202-24-S-SC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Factory assembled 2hp grinder pump 36" diameter system
  • 4" Fiberglass hub with 4" rubber pipe seal
  • Factory pre-assembled guide rail system
  • Integral check valve
  • Stainless steel guide rail pipe
  • All stainless steel supports and brackets pre-mounted
  • Stainless steel chain for pump lift-out
  • 24" discharge depth
  • Steel cover
  • Requires Certification
Dimensions & Measurements
Capacity
529 gal
Cord Length
25 ft
Diameter
36 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
38 gpm
Height
120 in
Length
58 in
Maximum Feet of Head
108
Weight
624 lb
Width
36 in
Included Components
Built-In Grinder
Yes
Cover Included
Yes
Characteristics & Features
Coating
Fiberglass
Collection
D3600 Series
Color Finish Category
Blues
Color Finish Name
Blue, Black
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Fiberglass
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Rail Mount
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 43 in_Turn-off 13 in
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
15
Automatic Shut-Off
Yes
Horsepower
2 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
208-230V
Warranty & Product Information
Type
D36120LSGX20224SSC
UL Listed
No
UPC
671812160673