This product requires certification to purchase.

FNPT PVC Check Valve

Liberty Pumps

FNPT PVC Check Valve

  • Fast #
  • Part #LK001096
  • Item #4241399
  • Manufacturer Part #K001096
5 out of 5 Customer Rating
Brand image
Liberty Pumps

FNPT PVC Check Valve

  • Fast #
  • Part #LK001096
  • Item #4241399
  • Manufacturer Part #K001096
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kit, check valve for model 441
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Height
1 in
Length
4 in
Pressure - Maximum
125 psi
Width
7 in
Characteristics & Features
Brand Model Compatibility
441, PC237-441-B59, PC237-441-B60, PC257-441-B59, PC257-441-B60, PC457-441-B59, PC457-441-B60, PCS37-441-B60, Series PC
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Valve Type
Check Valve
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
UL Listed
No
UPC
671812110104