This product requires certification to purchase.

Impeller Kit for Liberty Pumps 331 1/2 hp Portable Transfer Pump

Liberty Pumps

Impeller Kit for Liberty Pumps 331 1/2 hp Portable Transfer Pump

  • Fast #
  • Part #LK001023
  • Item #4241216
  • Manufacturer Part #K001023
5 out of 5 Customer Rating
Brand image
Liberty Pumps

Impeller Kit for Liberty Pumps 331 1/2 hp Portable Transfer Pump

  • Fast #
  • Part #LK001023
  • Item #4241216
  • Manufacturer Part #K001023
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Kit, Impeller
  • For use with model 331
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
331, 331-B10, 331-B18, 331-B44, 331-B59
Height:
2 in
Length:
4 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
671812109276
Width:
7 in