This product requires certification to purchase.

Duplex Pump Control Panel 208/240/480V 3 Phase NEMA 4X with Floatless Sensor

Liberty Pumps

IP Series™ Duplex Pump Control Panel 208/240/480V 3 Phase NEMA 4X with Floatless Sensor

  • Fast #
  • Part #LIPD34141
  • Item #4138596
  • Manufacturer Part #IPD-34-141
3.3 out of 5 Customer Rating
Brand image
Liberty Pumps

IP Series™ Duplex Pump Control Panel 208/240/480V 3 Phase NEMA 4X with Floatless Sensor

  • Fast #
  • Part #LIPD34141
  • Item #4138596
  • Manufacturer Part #IPD-34-141
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Intelligent panel series with float-less technology
  • Duplex
  • NEMA 4X weatherproof enclosure
  • Float-less level sensor is compact
  • Redundant "ALARM" float included for added security
  • Easy-to-use touch pad for programming pumps on/off and alarm levels
  • Separate control and alarm fuses
  • Digital display board for system monitoring
  • Auxiliary contacts
  • Instruction label on inside cover
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Height
14 in
Length
12 in
Width
6 in
Included Components
Cover Included
Yes
Characteristics & Features
Collection
IP Series™
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
2.5, 4
Automatic Shut-Off
No
Decibel Rating (dB)
85 dB
Phase
Three Phase
Power Source
Electric
Volts
230/480V
Warranty & Product Information
NEMA
NEMA 4X
NSF Certified
No
Type
LIPD34141
UL Listed
UL 508A
UPC
671812118841