This product requires certification to purchase.

15A Thermoplastic Pump Control Panel

Liberty Pumps

ISS-ISD Series 15A Thermoplastic Pump Control Panel

  • Fast #
  • Part #LISS24LC135
  • Item #7237695
  • Manufacturer Part #ISS24LC1=3-5
3.6 out of 5 Customer Rating
Brand image
Liberty Pumps

ISS-ISD Series 15A Thermoplastic Pump Control Panel

  • Fast #
  • Part #LISS24LC135
  • Item #7237695
  • Manufacturer Part #ISS24LC1=3-5
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Intrinsically safe relays and wiring terminals for float controls
  • NEMA 4X enclosure
  • Magnetic motor contactor(s)
  • Hands-off-auto switch(es)
  • Green pump run indicator(s)
  • Terminal block for easy wiring
  • Red alarm beacon
  • Audible horn (83 - 85 db.)
  • Auxiliary dry contacts
  • Seal fail indicator light(s) and test switch
  • Requires Certification
Dimensions & Measurements
Cord Length
50 ft
Height
16 in
Length
32 in
Width
24 in
Included Components
Cover Included
Yes
Characteristics & Features
Collection
ISS-ISD Series
Color Finish Name
Grey, Black
Material
Plastic
Material Type
Thermoplastic
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
AMP
15
Automatic Shut-Off
No
Decibel Rating (dB)
83 dB
Phase
Single Phase
Power Source
Electric
Volts
120/208/240V
Warranty & Product Information
NEMA
NEMA 4X
NSF Certified
No
UL Listed
UL 508A
UPC
671812137811