This product requires certification to purchase.

1 HP 115V Submersible Grinder Pump with 10 ft. Cord

Liberty Pumps

PRG Series 1 HP 115V Submersible Grinder Pump with 10 ft. Cord

  • Fast #
  • Part #LPRG101A
  • Item #4518355
  • Manufacturer Part #PRG101A
4.8 out of 5 Customer Rating
Brand image
Liberty Pumps

PRG Series 1 HP 115V Submersible Grinder Pump with 10 ft. Cord

  • Fast #
  • Part #LPRG101A
  • Item #4518355
  • Manufacturer Part #PRG101A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 17
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Designed for residential sewage applications
  • Higher flow rates allow use with 2" discharge lines
  • Heavy cast iron construction
  • Shreds difficult solds that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • Unitized silicon carbide shaft seal
  • Quick-connect 10' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Diameter
11 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Sizes
2 in
Flow Rate
44 gpm
Height
22 in
Length
11 in
Maximum Feet of Head
50
Weight
58 lb
Width
11 in
Included Components
Built-In Grinder
Yes
Cover Included
No
Characteristics & Features
Brand Model Compatibility
ProVore®
Coating
Epoxy, Powder Coated
Collection
PRG Series
Color Finish Category
Reds
Color Finish Name
Red
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 13-1/2 in/Turn-off 6-1/2 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
12
Automatic Shut-Off
Yes
Horsepower
1 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
IAPMO Listed
No
Pump Application
Sewage
UL Listed
UL 778
UPC
671812121261