This product requires certification to purchase.

1 HP 230V Submersible Grinder Pump with 25 ft. Cord

Liberty Pumps

PRG Series 1 HP 230V Submersible Grinder Pump with 25 ft. Cord

  • Fast #
  • Part #LPRG102M2
  • Item #4518388
  • Manufacturer Part #PRG102M-2
4.4 out of 5 Customer Rating
Brand image
Liberty Pumps

PRG Series 1 HP 230V Submersible Grinder Pump with 25 ft. Cord

  • Fast #
  • Part #LPRG102M2
  • Item #4518388
  • Manufacturer Part #PRG102M-2
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Designed for residential sewage applications
  • Higher flow rates allow use with 2" discharge lines
  • Heavy cast iron construction
  • Shreds difficult solds that can jam a solids-handling style pump
  • Hardened stainless steel cutter and plate
  • Oil-filled, thermally protected motor
  • Unitized silicon carbide shaft seal
  • Quick-connect 25' power cord
  • Requires Certification
Dimensions & Measurements
Cord Length
25 ft
Diameter
11 in
Discharge
2 in
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Flow Rate
44 gpm
Height
17-3/5 in
Length
11 in
Maximum Feet of Head
50
Weight
58 lb
Width
11 in
Included Components
Built-In Grinder
Yes
Cover Included
No
Characteristics & Features
Brand Model Compatibility
ProVore®
Coating
Epoxy, Powder Coated
Collection
PRG Series
Color Finish Category
Reds
Color Finish Name
Red
Discharge Configuration
Horizontal
Impeller
Vortex
Material
Cast Iron
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
VA Cat 60 Hz
230
Electrical & Operational Information
AMP
6
Automatic Shut-Off
Yes
Horsepower
1 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
230V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
IAPMO Listed
No
Pump Application
Sewage
UL Listed
UL 778
UPC
671812121339