This product requires certification to purchase.

3/4 HP 115V Grinder Pump

Liberty Pumps

Pro380-Series 3/4 HP 115V Grinder Pump

  • Fast #
  • Part #LP382LE71A2
  • Item #4884762
  • Manufacturer Part #P382LE71/A2
3.6 out of 5 Customer Rating
Brand image
Liberty Pumps

Pro380-Series 3/4 HP 115V Grinder Pump

  • Fast #
  • Part #LP382LE71A2
  • Item #4884762
  • Manufacturer Part #P382LE71/A2
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The most advanced residential sewage package available
  • Separate access cover
  • 24" shallow basin for easier burial
  • Large 41 gallon capacity
  • Anti-flotation collar
  • Molded torque-stops
  • Integrally molded handles
  • Unique integrated cord seal technology
  • Integral rubber cover seals
  • Standard alarm
  • Requires Certification
Dimensions & Measurements
Capacity
41 gal
Cord Length
10 ft
Diameter
25 in
Discharge
2 in
End Connection 1
FNPT
End Connections
FNPT
Flow Rate
160 gpm
Height
27 in
Length
24 in
Maximum Feet of Head
28
Weight
86 lb
Width
25 in
Included Components
Built-In Grinder
No
Cover Included
Yes
Characteristics & Features
Brand Model Compatibility
Liberty Pro380-Series Sewage Package
Coating
Epoxy, Powder Coated
Collection
Pro380-Series
Color Finish Category
Greys
Color Finish Name
Grey, Black
Discharge Configuration
Vertical
Impeller
Two Vane Semi-Open
Material
Plastic
Material Type
Polyethylene
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Pump Body Material
Cast Iron
Pump Motor Type
Thermally Protected
Pump Mounting
Free Standing
Pump Stage
1
Turn On/Turn Off Levels
Turn-on 11-1_2 in_Turn-off 4-1_2 in
VA Cat 60 Hz
115
Electrical & Operational Information
AMP
8
Automatic Shut-Off
Yes
Horsepower
3/4 hp
Maximum Temperature
104
Phase
Single Phase
Power Source
Electric
RPM
3450
Volts
115V
Warranty & Product Information
Pump Application
Sewage
Type
LP382LE71A2
UL Listed
No
UPC
671812111347