This product requires certification to purchase.

12V Battery Backup Sump Pump System

Liberty Pumps

StormCell® 12V Battery Backup Sump Pump System

  • Fast #
  • Part #L44110A
  • Item #9515142
  • Manufacturer Part #441-10A
3.4 out of 5 Customer Rating
Brand image
Liberty Pumps

StormCell® 12V Battery Backup Sump Pump System

  • Fast #
  • Part #L44110A
  • Item #9515142
  • Manufacturer Part #441-10A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Energy Efficient 12V DC Pump
  • Professional grade 10 amp charger/controller
  • Suitable with Wet Cell, AGM or gel-type batteries
  • Microprocessor with energy efficient Switch Mode Technology
  • Remote wall-mount user interface with LCD display
  • Audio alarm
  • Super-bright red LED alarm ring
  • 9V battery backup
  • Alarm and pump test buttons
  • Single battery box accommodates Group 27 or 31 batteries
  • Requires Certification
Dimensions & Measurements
Cord Length
10 ft
Discharge
1-1/2 in
Height
12 in
Length
17 in
Maximum Feet of Head
21.5
Weight
20 lb
Width
13 in
Characteristics & Features
Coating
Plastic
Collection
StormCell®
Connection Type
FPT
Corded Cordless
Corded
Discharge Configuration
Vertical
Pump Body Material
Thermoplastic
Electrical & Operational Information
AMP
10
Automatic Shut-Off
Yes
Maximum Temperature
104
Volts
12V
Warranty & Product Information
CSA Certified
CSA 22.2 No. 108
NSF Certified
No
Product Type
Submersible
Type
L44110A
UL Listed
UL 778
UPC
671812161137