This product requires certification to purchase.

Switch for Liberty Pumps LOWPRO41LP Sewage System

Liberty Pumps

Switch for Liberty Pumps LOWPRO41LP Sewage System

  • Fast #
  • Part #LK001052
  • Item #4241292
  • Manufacturer Part #K001052
3.1 out of 5 Customer Rating
Brand image
Liberty Pumps

Switch for Liberty Pumps LOWPRO41LP Sewage System

  • Fast #
  • Part #LK001052
  • Item #4241292
  • Manufacturer Part #K001052
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Kit, float control switch
  • For use with LowPro Model
  • Requires Certification

Documents

Dimensions & Measurements
Cord Length
10 ft
Height
4 in
Length
12 in
Width
15 in
Characteristics & Features
Brand Model Compatibility
LOWPRO41LP
Proposition 65
WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Automatic Shut-Off
No
Volts
115V
Warranty & Product Information
NSF Certified
No
UL Listed
No
UPC
671812109658