This product requires certification to purchase.

1100 lb. Steel Level Hoist

Lift-All®

1100 lb. Steel Level Hoist

  • Fast #
  • Part #LMLH005X10
  • Item #8339249
  • Manufacturer Part #MLH005X10
5 out of 5 Customer Rating
Brand image
Lift-All®

1100 lb. Steel Level Hoist

  • Fast #
  • Part #LMLH005X10
  • Item #8339249
  • Manufacturer Part #MLH005X10
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?

Product Details

Product Description
  • Easy to transport, install, and store.
  • Low headroom design for use in tight spaces.
  • Rubber hand grip for better comfort and security.
  • Lightweight and durable all steel construction with chrome exterior finish to resist corrosion.
  • Requires Certification

Documents

Dimensions & Measurements
Lift Capacity
1100 lb
Weight
8.5 lb
Characteristics & Features
Color Finish Name
Chrome, Black
Material
Steel
Tool Type
Level Hoist
Work Load Limit
1100 lb
Warranty & Product Information
ANSI
ANSI B30
ASME
ASME B30
UPC
697886431853