This product requires certification to purchase.

12 ft. Eye and Eye Wire Rope Sling

Lift-All®

12 ft. Eye and Eye Wire Rope Sling

  • Fast #
  • Part #L38EEX12
  • Item #2929969
  • Manufacturer Part #38EEX12
4.3 out of 5 Customer Rating
Brand image
Lift-All®

12 ft. Eye and Eye Wire Rope Sling

  • Fast #
  • Part #L38EEX12
  • Item #2929969
  • Manufacturer Part #38EEX12
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged Flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
  • Least expensive per capacity of all steel slings.
  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
12 ft
Lift Capacity:
2800 lb
Material:
Steel
Tool Type:
Wire Rope Sling
UPC:
697886193775
Weight:
3.588 lb