This product requires certification to purchase.

15 Tons Swivel Hook with Latch

Lift-All®

15 Tons Swivel Hook with Latch

  • Fast #
  • Part #L15ASHL
  • Item #7378041
  • Manufacturer Part #15ASHL
3.7 out of 5 Customer Rating
Brand image
Lift-All®

15 Tons Swivel Hook with Latch

  • Fast #
  • Part #L15ASHL
  • Item #7378041
  • Manufacturer Part #15ASHL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Heat treated, quenched and tempered.
  • DOMESTIC
  • Pre-drilled for latches.
  • Design factor 5:1.
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
15/32 in
Lift Capacity
15 (short)
Weight
26.75 lb
Width
3-1/2 in
Characteristics & Features
Coating
Powder Coated, Galvanized
Color Finish Name
Orange
Material
Steel
Material Type
Alloy Steel
Tool Type
Hook, Latch
Work Load Limit
30000 lb
Warranty & Product Information
ASME
ASME B30.9
UPC
697886418502