This product requires certification to purchase.

Carbon Fiber Full?Brim Hard Hat in Gloss Red/Black

Lift Safety

DAX Carbon Fiber Full?Brim Hard Hat in Gloss Red/Black

  • Fast #
  • Part #LHDF5020RD
  • Item #10080288
  • Manufacturer Part #HDF50-20RD
3.2 out of 5 Customer Rating
Brand image
Lift Safety

DAX Carbon Fiber Full?Brim Hard Hat in Gloss Red/Black

  • Fast #
  • Part #LHDF5020RD
  • Item #10080288
  • Manufacturer Part #HDF50-20RD
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Fiber reinforced resin shell for superior impact protection
  • Brim grip, exclusive design provides a secure feel
  • Perforated synthetic leather comfort dome with molded EVA foam insert for additional shock absorbing protection to the top of head
  • Oversized ratcheting fitment dial to adjust size, easy-to-grip and use with gloves on
  • Meets ANSI Z89.1-2014 requirements for type 1 class G
  • Designed to offer outstanding protection in hot and dangerous industries, the DAX hard hat shell has been tested to radiant heat loads producing temperatures up to, but not exceeding, 350 Deg F
  • Moisture wicking foam backed microfiber liner reduces sweat build-up
  • Six point suspension system for a secure, comfortable fit
  • Triple reinforced crown for superior impact protection
  • Requires Certification
Characteristics & Features
Collection
DAX
Color Finish Name
Black, Red
Material
FRP
Warranty & Product Information
ANSI
ANSI Z89.1-2014
Type
LHDF5020RD
UPC
680576352811