M Size Rubber Cut Resistant Glove in Black and Grey
M Size Rubber Cut Resistant Glove in Black and Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI Cut 3
- Color Finish Name:
- Black, Grey
- Glove Size:
- M
- Glove Type:
- Mining, Demolition
- Material:
- Latex
- Reusable:
- Yes
- UPC:
- 879510054526