This product requires certification to purchase.

1/2 in. Low Pressure Variable Spray with Handle in Yellow

Lilly Engineering

WATERBOSS™ 1/2 in. Low Pressure Variable Spray with Handle in Yellow

  • Fast #
  • Part #L30012L
  • Item #7889061
  • Manufacturer Part #300-1/2-L
3.6 out of 5 Customer Rating
Brand image
Lilly Engineering

WATERBOSS™ 1/2 in. Low Pressure Variable Spray with Handle in Yellow

  • Fast #
  • Part #L30012L
  • Item #7889061
  • Manufacturer Part #300-1/2-L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Characteristics & Features
Collection
WATERBOSS™
Color Finish Name
Yellow
Material
Stainless Steel
Warranty & Product Information
EcoLogo Certified
No
EPA Compliant
No
FSC Certified
No
Green Seal Certified
No
Type
Spray