This product requires certification to purchase.

10 x 6 in. White Single Deflection Supply Register with Multi-Louvered Damper

Lima

10 x 6 in. White Single Deflection Supply Register with Multi-Louvered Damper

  • Fast #
  • Part #A001062
  • Item #3004006
  • Manufacturer Part #001062
5 out of 5 Customer Rating
Brand image
Lima

10 x 6 in. White Single Deflection Supply Register with Multi-Louvered Damper

  • Fast #
  • Part #A001062
  • Item #3004006
  • Manufacturer Part #001062
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Provides adjustable blade settings for Supply or Return applications. Lever-operated, multi-louver damper provides exacting volume control.
  • Front row of adjustable blades are set on 3/4" centers to provide any required deflection.
  • Rear damper blades for volume control on 1" spacings. When closed, damper blades interlock to prevent air leakage.
  • Steel or Aluminum.
  • Blades are individually adjustable and spring-stiffened at both ends.
  • Bright White finish standard.
  • Countersunk mounting holes.
  • H means horizontal blades; V means vertical blades
  • Requires Certification

Documents

Dimensions & Measurements
Height
2-1/4 in
Width
7-7/8 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Sidewall, Ceiling
Type
A001062
UPC
095029218314