This product requires certification to purchase.

12 x 12 in. Ceiling & Sidewall Register in White 4-way

Lima

12 x 12 in. Ceiling & Sidewall Register in White 4-way

  • Fast #
  • Part #A813899
  • Item #9561891
  • Manufacturer Part #813899
3.6 out of 5 Customer Rating
Brand image
Lima

12 x 12 in. Ceiling & Sidewall Register in White 4-way

  • Fast #
  • Part #A813899
  • Item #9561891
  • Manufacturer Part #813899
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Ceiling & Sidewall Register
  • Requires Certification
Dimensions & Measurements
Height
12 in
Width
12 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
4-way
Warranty & Product Information
UPC
095029291799