This product requires certification to purchase.

12 x 2 in. Floor Grille in Brown

Lima

12 x 2 in. Floor Grille in Brown

  • Fast #
  • Part #A014551
  • Item #3007095
  • Manufacturer Part #014551
3.1 out of 5 Customer Rating
Brand image
Lima

12 x 2 in. Floor Grille in Brown

  • Fast #
  • Part #A014551
  • Item #3007095
  • Manufacturer Part #014551
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 30 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade floor register
  • Toe-operated multi-louver damper
  • Heavy-gauge, stamped face
  • Steel
  • Brown finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Length
12 in
Width
2 in
Characteristics & Features
Color Finish Name
Brown
Material
Steel
Warranty & Product Information
Application
Residential
Type
A014551
UPC
684048107121