This product requires certification to purchase.

14 X 14 STAMP Straight Blade Return White

Lima

14 X 14 STAMP Straight Blade Return White

  • Fast #
  • Part #A001051
  • Item #3010016
  • Manufacturer Part #001051
5 out of 5 Customer Rating
Brand image
Lima

14 X 14 STAMP Straight Blade Return White

  • Fast #
  • Part #A001051
  • Item #3010016
  • Manufacturer Part #001051
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade return
  • Fins spaced on 1/2" centers and at 40 degrees
  • Steel (60GH)
  • Aluminum (AL60GH)
  • Bright White finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Depth
31/100 in
Height
15-3/4 in
Width
15-3/4 in
Characteristics & Features
Color Finish Name
White
GRD Deflection Type
1-way
Material
Steel
Warranty & Product Information
Application
Sidewall, Ceiling
Type
A001051
UPC
095029217270