This product requires certification to purchase.

8 x 8 in. Commercial Return Grille White Steel

Lima

8 x 8 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001118
  • Item #3005528
  • Manufacturer Part #001118
5 out of 5 Customer Rating
Brand image
Lima

8 x 8 in. Commercial Return Grille White Steel

  • Fast #
  • Part #A001118
  • Item #3005528
  • Manufacturer Part #001118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 900
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Stamped, straight-blade return
  • Fins spaced on 1/2" centers and at 40-degrees
  • Steel
  • Bright white finish standard
  • Requires Certification

Documents

Dimensions & Measurements
Height
8 in
Width
8 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Application
Commercial
Type
A001118
UPC
095029217140