This product requires certification to purchase.

3 in. Cleanout

Lincoln Products®

3 in. Cleanout

  • Fast #
  • Part #LIN118864
  • Item #4487305
  • Manufacturer Part #118864
4.8 out of 5 Customer Rating
Brand image
Lincoln Products®

3 in. Cleanout

  • Fast #
  • Part #LIN118864
  • Item #4487305
  • Manufacturer Part #118864
4.8 out of 5 Customer Rating

X Points

Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
5 in
Plug Diameter
3 in
Included Components
Plug Included
Yes
Characteristics & Features
Adjustable
No
Cover Material
Stainless Steel
Material
Brass
Warranty & Product Information
ASME
ASME A112.36.2M 1991
Product Type
Cover Plate
UPC
054374480593