This product requires certification to purchase.

7 in. Flanged Drain Bend in White

Lincoln Products®

7 in. Flanged Drain Bend in White

  • Fast #
  • Part #LIN108910
  • Item #4119611
  • Manufacturer Part #108910
5 out of 5 Customer Rating
Brand image
Lincoln Products®

7 in. Flanged Drain Bend in White

  • Fast #
  • Part #LIN108910
  • Item #4119611
  • Manufacturer Part #108910
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Direct connect
  • With nut
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F-409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Flanged
End Connection 1:
Flanged
End Connection 2:
OD Tube
End Connections:
Flanged x OD Tube
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
7 in
Material:
Plastic
Material Type:
PVC
Product Type:
Drain Bend
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374012619