Cold Stem
Cold Stem
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 144 Pallet: 12672-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For Nibco/Lifetime/Streamway faucets
- Cold
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- NIBCO, Streamway
- Faucet Part Type:
- Stem
- Height:
- 1-15/16 in
- Material:
- Brass
- Stem Type:
- Cold
- UPC:
- 054374072859