This product requires certification to purchase.

U-Channel Style Sink Clips 3-Pack

Lincoln Products®

U-Channel Style Sink Clips 3-Pack

  • Fast #
  • Part #LIN107894
  • Item #2184311
  • Manufacturer Part #107894
5 out of 5 Customer Rating
Brand image
Lincoln Products®

U-Channel Style Sink Clips 3-Pack

  • Fast #
  • Part #LIN107894
  • Item #2184311
  • Manufacturer Part #107894
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 5184
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • U-channel
  • Three piece set
  • Carded
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-63/100 in
Length
3-1/2 in
Width
2-22/25 in
Included Components
Hardware Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Brass
Material
Metal
Warranty & Product Information
Product Type
Clip
UPC
054374118472