This product requires certification to purchase.

Handle in Clear

Lincoln Products®

Windsor® Handle in Clear

  • Fast #
  • Part #LIN101499
  • Item #4106417
  • Manufacturer Part #101499
5 out of 5 Customer Rating
Brand image
Lincoln Products®

Windsor® Handle in Clear

  • Fast #
  • Part #LIN101499
  • Item #4106417
  • Manufacturer Part #101499
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 1428
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits Pfister Windsor
  • For diverter applications
  • All handles include screws and buttons where applicable
  • Requires Certification

Specifications

ADA Compliant:
No
Cartridge Type:
Ceramic
Collection:
Windsor®
Color Finish Category:
Clear
Color Finish Name:
Clear
Faucet Part Type:
Handle
Handle Material:
Acrylic
Handle Type:
Knob
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054374125715
WaterSense Labeled:
No