This product requires certification to purchase.

*CVR* SM RND BOTANICAL DI OR VES 14

Linkasink

*CVR* SM RND BOTANICAL DI OR VES 14

  • Fast #
  • Part #LB025VB
  • Item #7887331
  • Manufacturer Part #B025 VB
4.4 out of 5 Customer Rating
Brand image
Linkasink

*CVR* SM RND BOTANICAL DI OR VES 14

  • Fast #
  • Part #LB025VB
  • Item #7887331
  • Manufacturer Part #B025 VB
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
14 in
Sink Depth
6 in
Sink Size Range
Less than 20 in
Width
14 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Vintage Bronze
Number of Bowls
1
Shape
Round
Sink Installation Type
Drop-in, Vessel Mount
Sink Material
Brass
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
Application
Residential
ASME
No
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
LB025VB