This product requires certification to purchase.

20 in. Dual Mount Rectangular Bathroom Sink in Polished Nickel

Linkasink

20 in. Dual Mount Rectangular Bathroom Sink in Polished Nickel

  • Fast #
  • Part #LC054PN
  • Item #7887488
  • Manufacturer Part #C054 PN
5 out of 5 Customer Rating
Brand image
Linkasink

20 in. Dual Mount Rectangular Bathroom Sink in Polished Nickel

  • Fast #
  • Part #LC054PN
  • Item #7887488
  • Manufacturer Part #C054 PN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Drain Opening
1-1/2 in
Length
20 in
Sink Size Range
20 in - 25.99 in
Width
14 in
Included Components
Overflow Included
No
Characteristics & Features
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Number of Bowls
1
Pedestal Only
No
Shape
Rectangular
Sink Installation Type
Drop-in, Undermount
Vessel Only
No
Electrical & Operational Information
Automatic Shut-Off
No
Warranty & Product Information
ADA Compliant
Yes
ANSI
No
Application
Residential
ASME
No
ASTM
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Type
LC054PN