This product requires certification to purchase.

4-3/8 in. Brass Basket Strainer

Linkasink

4-3/8 in. Brass Basket Strainer

  • Fast #
  • Part #LD003UB
  • Item #7887696
  • Manufacturer Part #D003 UB
3.8 out of 5 Customer Rating
Brand image
Linkasink

4-3/8 in. Brass Basket Strainer

  • Fast #
  • Part #LD003UB
  • Item #7887696
  • Manufacturer Part #D003 UB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Drain Diameter
3-1/2 in
Height
2-1/2 in
Strainer Size
4-3/8 in
Included Components
Tailpiece Included
No
Characteristics & Features
Color Finish Category
Brass Tones
Color Finish Name
Unlacquered Brass
Material
Brass
Warranty & Product Information
ASME
No
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
No
GSA Approved
No
IAPMO Listed
No