Brass Lift & Turn Drain in Dark Bronze

You last purchased this on
 
Linkasink

Brass Lift & Turn Drain in Dark Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Linkasink

Brass Lift & Turn Drain in Dark Bronze

  • Fast #
  • Part #LD005DB
  • Item #3684711
  • Manufacturer Part #D005 DB
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
No
AWWA:
No
Acid Base:
No
Adjustable:
No
Automatic Shut-Off:
No
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Chemical Resistant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Dishwasher Safe:
No
Drain Body Material:
Brass
Drain Location:
Center
EPA Compliant:
No
FM Approved:
No
Fire Rated:
No
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
IAPMO Listed -:
No
ISO:
No
Insulated:
No
MA Approved -:
No
MSS:
No
Material:
Brass
NSF Certified:
No
Number of Connections:
1
Number of Pieces:
1 Piece
Odor:
No
Origin:
Domestic
Product Type:
Drain
Shape:
Round
Size:
1-1/2 in
Strainer Body:
Solid Brass
UL Listed:
No
Weight:
2 lb