This product requires certification to purchase.

1-1/2 in. Nylon 66 Conduit Hanger

Litchfield International

1-1/2 in. Nylon 66 Conduit Hanger

  • Fast #
  • Part #LH8840LOK
  • Item #4811246
  • Manufacturer Part #H88.40-LOK
5 out of 5 Customer Rating
Brand image
Litchfield International

1-1/2 in. Nylon 66 Conduit Hanger

  • Fast #
  • Part #LH8840LOK
  • Item #4811246
  • Manufacturer Part #H88.40-LOK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1-5/8 in
Fits Pipe Size
1-1/2 in
Rigid Conduit Size
1-1/4 in
Width
1-83/100 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Nylon 66
Warranty & Product Information
FM Approved
No
Product Type
Tube Support
UL Listed
No