This product requires certification to purchase.

3 in. Pipe and Tube Support

Litchfield International

3 in. Pipe and Tube Support

  • Fast #
  • Part #LH8880LOK
  • Item #4819674
  • Manufacturer Part #H88.80-LOK
3.6 out of 5 Customer Rating
Brand image
Litchfield International

3 in. Pipe and Tube Support

  • Fast #
  • Part #LH8880LOK
  • Item #4819674
  • Manufacturer Part #H88.80-LOK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
Out of Stock

Product Details

Product Description
  • Auto-locking pipe, conduit, and tube support and hanger
  • Corrosion resistant
  • Non-magnetic
  • Indoor and outdoor applications
  • Made in the USA
  • Must purchase in package quantities
  • Requires Certification

Documents

Dimensions & Measurements
EMT Size
3
Fits Pipe Size
3 in
Rigid Conduit Size
3 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Nylon 66
Warranty & Product Information
Product Type
Tube Support