This product requires certification to purchase.

2-Light 60W Non-Metallic Outdoor Celling Lighting in Black

Liteco

2-Light 60W Non-Metallic Outdoor Celling Lighting in Black

  • Fast #
  • Part #LFC312I260BFLSC
  • Item #7361657
  • Manufacturer Part #FC312-I260-BF-LSC
5 out of 5 Customer Rating
Brand image
Liteco

2-Light 60W Non-Metallic Outdoor Celling Lighting in Black

  • Fast #
  • Part #LFC312I260BFLSC
  • Item #7361657
  • Manufacturer Part #FC312-I260-BF-LSC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 48 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Triac dimmable
  • 3 year warranty
  • 15,000 hours
  • Non-corrosive polymer design
  • Requires Certification
Dimensions & Measurements
Height
5-1/2 in
Length
10-1/4 in
Width
10-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Color Temperature
2700
Glass Type
Frosted
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Type
Incandescent
Material
Glass
Number of Lights
2
Electrical & Operational Information
Lumens
1600
Number Of Hours
15000 hr
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
No
UL Listed
Yes
UPC
896753004958